Beli epoxy resin adhesive di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ALTECO Epoxy Adhesive (Lem Epoksi Dua Komponen)Deskripsi:How to use : (1) Remove dirt, moisture, rust and oil on the adhesive surface. (2) Remove the main agent and the curing agent at a specified blending ratio. - Weigh the curing agent with an error of ± 5 to 10% for the main agent. In particular, if it is required to be strict characteristics, the error is smaller as much as possible. - Basically, do not remove the main agent and the curing agent with the same sp. If you use the same spin, please wipe off and use it. (3) Mix the main agent and the curing agent uniform. - When using containers such as paper cups, make sure that unevenness does not appear on the surrounding area and bottom. - When using plates such as PE, please reliably and mix until the surface of the plate is reached by the splash. - The corners of the cup or plate may be insufficient. If you are using a small amount, do not use it because it will affect hardening. (4) Apply to the surface to be bonded, bond it immediately and fix it so that it does not move. - Curing starts with powerful time. Click within the time and complete the bonding. (5) Do not move up to the curing time after bonding.atribut:
- Main Works: Panel frame, Parts, 3D shape
- Tozen Air Vent Cast Iron Body WP 16 Bar Dratatribut:
- Working Pressure (Bar): 16
- Testing Pressure (bar): 24
- Suitable: Water
- Working Temperature (°C): -10 to 120
- Body Material: Cast Iron
- Kitz 125-Type Brass Gate Valve FH Seriesatribut:
- Material (bonnet): C3771BE
- Material (disk): C3771BE
- Body Material: C3771BE
- Class: 125 type
- Connection Method: The screw-shaped
- Fluid Used: water vapor
- Handle Shape: circular
- Material (Packing): Non-asbestos packing
- Material (stem): K Metal
- Maximum Working Pressure (MPa): 1.18 (+120°C below the static water flow), 0.88 (saturated steam)
- Shape: straight
- Type: Brass general purpose valve
- Valve Type: Gate valve
- Val-Matic Air and Vacuum Release Valves (Katup Udara)Deskripsi:Air release valves feature cast-iron construction and a resilient seal for positive shutoff. Use in water distribution and transmission fire pumps, pressure filters, and hydropneumatic tools.atribut:
- UNSPSC: 40141606
- Body Material: Cast Iron
- Connection Type: FNPT
- Float Material: 316 Stainless Steel
- Maximum Fluid Temperature (°F): 250
- Min. Pressure: 5
- Vacuum Pressure (in.Hg): 29
- ALTECO Super Glue (Lem Super)Deskripsi:Alteco Super Glue adalah perekat yang mudah digunakan, cepat kering, dan berkekuatan tinggi. Sangat cocok untuk berbagai keperluan rumah tangga. Ini termasuk pengikatan logam, plastik, karet, kayu, dll., bahan dengan permukaan berpori atau vertikal dan aplikasi umum lainnya.Cocok untuk keramik, kaca, kulit, logam, plastik, karet, kayu dan penggunaan umum.
- Tozen Flexible Rubber Joint Oflex JIS 10K Ductile Iron Flange (Sambungan Karet Fleksibel Oflex)Deskripsi:Single flexible rubber joints with corrugated flanges.
- Tozen Flexible Rubber Joint Twinflex JIS 10K Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)Deskripsi:Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
- Tozen Flexible Rubber Joint Twinflex #150 Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)Deskripsi:Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
- Tozen Flexible Rubber Joint Twinflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Twinflex)Deskripsi:Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
- Dextone Instant Glue (Lem Super)Deskripsi:Lem satu komponen dengan kualitas industry yang memiliki waktu kering yang sangat cepat, mepunyai daya meresap yang tinggi dan karakter penetrasi yang kuat. Viskositas yang rendah dan dapat merekatkan berbagaimacam material seperti metal, plastic, porselin, keramik, kain dan kayu.Tidak perlu disimpan di kulkas, garansi 12 bulan tidak kering, merekat kuar dalam 5 detik.atribut:
- Color: Clear
- Density (g/mL): 1.05
- Size (g): 15
- Viscosity (cPs): 1-5
- Tozen Flexible Rubber Joint Oflex #150 Ductile Iron Flange (Sambungan Karet Fleksibel Oflex)Deskripsi:Single flexible rubber joints with corrugated flanges.
- Tozen Flexible Hose SS304 SFI-600 JIS 10K Flangeatribut:
- Suitable: Water, Steam, Turbines, Gas, Fuel Oil, Air, etc
- Maximum Working Temperature (°C): 220
- ALTECO Industrial Instant Adhesive EE (Lem Super)atribut:
- Hazardous Class: III
- Adhesive Materials: Metal
- Attribute of The Hazardous: Water-insoluble
- Main Works: Parts
- Name of The Hazardous: Third petroleum
- Classification of the Hazardous: Class 4
- Color: Colorless and transparent
- Curing Type: Standard curing
- Ingredient: Alkyl cyanoacrylate
- Main application: Plastic, rubber, Metal
- Quantity of The Hazardous: 20g
- Suitable Material: Metal and Plastic rubber
- Type: General purpose
- Viscosity: Low viscosity
- Viscosity (mPa s): 3
- LOCTITE Superflex Red High Temp RTV (Lem Silikon Gasket)atribut:
- Color: Red
- Size (ml): 300
- Fixture Time (minute): 30
- Physical Form: Paste
- Skin Formation Time (minute): 8
- G Epotec Liquid Glue (Lem Super)atribut:
- Volume (g): 11
- J-B WELD Epoxy Structural Adhesive (Lem Epoksi Dua Komponen)Deskripsi:Ready-to-use epoxy syringes mix and dispense the adhesive resin and hardener simultaneously at the right ratio, without the need for additional equipment.
- Tozen Butterfly Valve, Wafer 10K, Teflon Seat LeverDeskripsi:For BS 4505 PN10/PN16 Flange Mounting. Face-to-Face Dimension to ISO 5752/BS 5155/BS EN 593. Lever Operator.atribut:
- Working Pressure (Bar): 16
- Suitable: Water, Oil & Gas
- Material: Ductile Iron
- PROPAN Multipox Multipurpose Epoxy Enamel (Cat Epoxy)Deskripsi:MULTIPOX MX-99 adalah cat epoxy 2 komponen yang diformulasikan khusus untuk lapisan akhir pada berbagai macam substrat seperti metal, galvanis, kayu. tembok, keramik, plastik, FRP, pagar besi, mesin-mesin, dllatribut:
- Size (L): 1
- Finish: Glossy
- Drying Time: - Surface Dry : 30 minutes - Touch Free : 4 hours - Hard Dry : 10 hours at 30°C
Daftar Harga epoxy resin adhesive Terbaru October 2026
| ALTECO Epoxy Adhesive (Lem Epoksi Dua Komponen) | Rp379.900 |
| Tozen Air Vent Cast Iron Body WP 16 Bar Drat | Rp1.099.900 |
| MR.LUX Epoxy (Resin + Hardener) (Lem Epoksi Dua Komponen) | Rp56.900 |
| Kitz 125-Type Brass Gate Valve FH Series | Rp319.900 |
| Val-Matic Air and Vacuum Release Valves (Katup Udara) | Rp5.099.900 |
| Dextone Epoxy Adhesive (Lem Epoxy Dua Komponen) | Rp31.900 |
| ALTECO Super Glue (Lem Super) | Rp13.900 |
| Tozen Flexible Rubber Joint Oflex JIS 10K Ductile Iron Flange (Sambungan Karet Fleksibel Oflex) | Rp709.900 |
| Tozen Flexible Rubber Joint Twinflex JIS 10K Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex) | Rp819.900 |
| Tozen Flexible Rubber Joint Twinflex #150 Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex) | Rp479.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/ALTECO%20Epoxy%20Adhesive%20(Lem%20Epoksi%20Dua%20Komponen)/5wP106147212-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/MR_LUX%20Epoxy%20(Resin%20%2B%20Hardener)%20(Lem%20Epoksi%20Dua%20Komponen)/4vP106943175-1.jpg)

/oaP109395874-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/Dextone%20Epoxy%20Adhesive%20(Lem%20Epoxy%20Dua%20Komponen)/P102037508-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/ALTECO%20Super%20Glue%20(Lem%20Super)/qoP109243960-1.jpg)
/5oP103565204-3.jpg)
/k8P103564728-3.jpg)
/jgP103564700-3.jpg)
/khP103564737-3.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/Dextone%20Instant%20Glue%20(Lem%20Super)/P102037669-1.jpg)
/5iP103565198-3.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/ALTECO%20Industrial%20Instant%20Adhesive%20EE%20(Lem%20Super)/o5P106147869-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/LOCTITE%20Superflex%20Red%20High%20Temp%20RTV%20(Lem%20Silikon%20Gasket)/0uP105559030-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/G%20Epotec%20Liquid%20Glue%20(Lem%20Super)/bbP104662407-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/J-B%20WELD%20Epoxy%20Structural%20Adhesive%20(Lem%20Epoksi%20Dua%20Komponen)/kwP109491752-1.jpg)

/3uP107576138-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)